Beli Gergaji Mesin Mainan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Sabre Saw (Gergaji Mesin)
    Mulai

    Rp6.799.900

    BOSCH Sabre Saw (Gergaji Mesin)
    Deskripsi:
    Blade replacement is tool-free. Dual LED lights. Electronic stepless speed. Comes with a hanging hook.For cutting and dismantling metal, wood, plastic, etc.
    atribut:
    • AS ONE Part Number: 65-2012-87
    • Cable Length (m): 2.5
    • Set Contents: Main body, carrying case, sample blade (S1122BF, S1122EF, S3456XF, S922BF, S922EF one each)
    • Dimensions (LxWxH) (mm): 500x160x95
    • Carbon Brush Nominal Number: 1619P04838
    • Cutting Capacity, Mild Steel Sheet (mm): 20
    • Cutting Capacity, Pipe (mm): 150
    • Cutting Capacity, Wood (mm): 230
    • Number of Stroke (times/minute): 0~2700
    • Power Consumption (W): 1100
    • Power Input (V): 100(50-60Hz)
    • Stroke Width (mm): 28
    • TRUSCO Number: 352-9703
  2. Z-Saw Wallboard R-90
    Mulai

    Rp149.900

    Z-Saw Wallboard R-90
    atribut:
    • Blade Length (mm): 90
    • Blade Thickness (mm): 0.9
    • Cell Spacing (mm): 1.6
    • Cutting edge treatment: Hard impulse
    • Type: For board
  3. Z-Saw Reciprocating PVC/Pe R-210
    Mulai

    Rp129.900

    Z-Saw Reciprocating PVC/Pe R-210
    atribut:
    • Blade Length (mm): 210
    • Blade Thickness (mm): 0.6
    • Cell Spacing (mm): 1.5
    • Cutting edge treatment: Hard impulse
    • Type: For PVC
  4. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp4.599.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    - Sample blade- Transparent Dustproof Cover- Burr stop guide- Dust Collecting Adapter- Case
  5. KUGEL Holesaw TCT (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    KUGEL Holesaw TCT (Gergaji Lubang)
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  6. BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.199.900

    BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
  7. MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp6.399.900

    MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Deskripsi:
    These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
    atribut:
    • Blade Side: Right
  8. AX BRAIN Plasterboard Saw
    Mulai

    Rp219.900

    AX BRAIN Plasterboard Saw
    Deskripsi:
    Thick saw blade that is hard to bend! A special cutting edge makes it easy to open a notch hole. The length of the blade can be adjusted. The spare blade can be stored in the main body. Ultra-lightweight grip with two blades.Ideal for processing gypsum board, sound absorbing tex for ceiling, etc.
    atribut:
    • Type: Body (with double-edged cutting blade and 2 press cutting blades)
    • Overall Length (mm): 245 (when the blade is stored) 155
    • Blade Length (mm): (Maximum) 120
    • Wall Thickness (mm): 1.25
    • Cell Spacing (mm): Cutting blade ... 3.1 (10 inch) /1.8 (29 inch), Cutting blade ... 3.1 (10 inch)
  9. MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Mulai

    Rp18.999.900

    MILWAUKEE Portable Band Saw (Mesin Gergaji Pita Baterai)
    Deskripsi:
    Milwaukee-brand cordless portable band saws make cuts in pipe, conduit, and threaded rod. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that have the same battery series and voltage.
    atribut:
    • Available Battery Packs: M18 B2 JP, M18 B5 JP, M18 HB3 JP, M18 HB8 JP, M18 HB12 JP, M18B5-CR JP, M18 FB6 JP
    • Available Chargers: M12-18FC JP, M12-18SC JP, M18 DFC JP, M18 PC6 JP, M18 DBSC JP
    • Blade Length (mm): 1139.83 (circumference) x 12.7 (width) x 0.5 (thickness)
    • Content Set: With case
    • Cutting Capacity Round Pipe (Φmm): 85
    • Cutting Capacity Square Pipe (mm): 85x85
    • Fuel Gauge: Yes
    • LED Light: Yes
    • Maximum Cutting Capacity (mm): 125x125
    • Power Supply Voltage (V): 18
  10. BOSCH Mata Gergaji Jigsaw untuk Pengerjaan Kayu
    Mulai

    Rp229.900

    BOSCH Mata Gergaji Jigsaw untuk Pengerjaan Kayu
    Deskripsi:
    Bosch jigsaw blades are processed at the Bosch Swiss factory using traditional quenching technology and advanced polishing technology, and are highly evaluated by users as high-quality blades that demonstrate outstanding sharpness. With a rich lineup for woodworking, you can select the best blade for high-speed cutting, polar curves, finish cutting and various materials, cutting work. This is the world's No. 1 jigsaw blade lineup that can only be made by Bosch who knows the main body. Bimetal blade (applicable to products with "F" in the product number): A long-life blade that is hard to break and does not seize.
    atribut:
    • Material: Bimetal
    • Overall Length (mm): 83
    • Effective Length (mm): 57
    • Blade Thickness (mm): 1.25
    • Thread per Inch: 18
    • Cutting Capacity (mm): (Decorative board) 1.5-15
    • Cutting Capacity, Wood/Plywood (mm): 1.5~15
    • Effective Blade Length (mm): 57
    • Main Materials to Cut: Wood/Plywood: 1.5-15mm/Veneer: 1.5-15mm
  11. REX Band Saw
    Mulai

    Rp31.999.900

    REX Band Saw
    atribut:
    • Cutting Capacity, Round Bar (mm): 60
    • Included Accessories: 1 saw blade HSS 14 threads (installed on the main body)
    • Number of Threads: 14
    • Overall Height (mm): 330
    • Overall Length (mm): 550
    • Overall Width (mm): 320
    • Power Cable (m): 3
    • Power Consumption (W): 260
    • Rated Current (A): 26
    • Voltage (V): 100
  12. OMI Cutting Machine for Handy Spiral
    Mulai

    Rp46.999.900

    OMI Cutting Machine for Handy Spiral
    Deskripsi:
    - Sub roller(VC-SB3)- Duct killer(DK110)
    atribut:
    • Cutting Performance (A): 100 to 300
    • Rated Ampere (A): 7.3
    • Power Consumption Electrical (W): 700
    • Power Supply (V): AC100
    • No-load Speed (minute): 9000
    • Power Cord Length (m): 3
  13. Motoyuki Global Saw Iron And Stainless Steel Tip Saw (Fine Metal) Fr-N Ultra-Thin Blade
    Mulai

    Rp1.199.900

    Motoyuki Global Saw Iron And Stainless Steel Tip Saw (Fine Metal) Fr-N Ultra-Thin Blade
    Deskripsi:
    For both iron and stainless steel
    atribut:
    • Cutable Material: Angle Steel, channel Steel, C-Type channel Steel, rebar, Flat Steel, Steel, gas Pipe, lined Steel Pipe, diamond Plate, deck Plate, the hanger rail, Stainless (SUS304)
    • Hole Diameter (phi mm): 20
Daftar Harga Gergaji Mesin Mainan Terbaru November 2026
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
BOSCH Cordless Band Saw (Mesin Gergaji Pita Baterai)Rp10.999.900
BOSCH Sabre Saw (Gergaji Mesin)Rp6.799.900
Z-Saw Wallboard R-90Rp149.900
Z-Saw Reciprocating PVC/Pe R-210Rp129.900
BOSCH Jigsaw (Gergaji Mesin)Rp4.599.900
BOSCH Cordless Tipsaw Cutter (Mesin Gergaji Bundar Baterai)Rp9.999.900
KUGEL Holesaw TCT (Gergaji Lubang)Rp55.900
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)